ABB 023300320 10x"11-20" ABB Entrelec Terminal Marker 100/CD, RC610, Horizontal Mark
Description
Marking card for use with terminal blocks.
Specifications
Brand Name | ABB | Sub Brand | Entrelec® |
Item Name | Marker Card | Type | Horizontal Markings, Standard |
Material | Polyamide | Series/Model | RC610 |
Legend | 11-20 | For Use With | Terminal Blocks |
Standards | UL Listed, IEC, CSA Certified | Application | For Marking SNA Terminal Blocks |
UPC | 662019968513 |
Packages
1 - UNIT - 1 | 45 - UNIT = 45 | 100 - UNIT - 100 |