TYCO ELECTRONICS ABB Entrelec Terminal Marker 100/CD inch 1-100 inch, RC610, Horizontal Print
Description
RC610 Terminal Block Markers pre-printed 1-
Specifications
Brand Name | ABB | Item Name | Terminal Block Marker |
Type | Pre-Printed | Height | 69.6 mm |
Width | 2.1 mm | Depth | 110.5 mm |
Material | Polyamide | Color | White |
Series/Model | RC610 | Application | Marking SNA Terminal Block |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |