TYCO ELECTRONICS CANADA 1SNB041791R0612 6mm x 12mm MG-CPM-13 41791 Terminal Block Markers
Specifications
Brand Name | TE Connectivity | Item Name | Terminal Block Marker |
Height | 12 mm | Width | 6 mm |
Depth | 6 mm | Material | Polycarbonate |
Color | White | Temperature Rating | -40 to 140 °C |
For Use With | BAM4, CDK4, CDS4-R1, CS, ZDK4-22, ZDS4-22-R1, ZK10, ZK10-3P Terminal Block | Standards | UL 94V-0 Flammability Rating, UL/CSA Certified, IEC 60529, IEC 60947-1, EN 60529 Main Terminals IP20 |
UPC | 888614266049 |
Packages
1 - UNIT - 1 | 1680 - UNIT - (1680) |