WAGO 709-178 7.5mm Wide Marking Strips, WHite
Description
Marking strips; on reel; 7.5 mm wide; not stretchable; plain; snap-on type; white.
Specifications
Brand Name | Wago Corp | Item Name | Marker Strip |
Width | 7.5 mm | Color | White |
Mounting Type | Snap-On | For Use With | 270, 862, 869, 870 Series Thermal Transfer Printer |
Packages
1 - UNIT - 1 |