WEIDMULLER 0294000000 STR 5 F.SCHT 5
Description
Connector marker. Polyester. PVC-free. Transparent. With protective cap. Neutral type of printing.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Marker |
Height | 40 mm | Width | 16.5 mm |
Material | Polyester | Color | Transparent |
Standards | RoHS Compliant | UPC | 626835099493 |
Packages
20 - UNIT - (20) |