WEIDMULLER 0515300000 STR 7 F.SCHT 7
Description
Terminal marker. Polyester. PVC free. Transparent. With protective cap.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Marker |
Type | PVC Free | Height | 27 mm |
Width | 6.3 mm | Material | Polyester |
Color | Transparent | Series/Model | STR |
Number of Markers | 20 | For Use With | Connectors |
Includes | Protective Cap | Standards | RoHS Compliant, ECLASS 9.0, ECLASS 9.1, ECLASS 10.0 27-40-06-29, ECLASS 11.0 27-28-11-04 |
UPC | 626835182171 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 21 - UNIT - 21 |