Abbotsford
wdm0517960000

WEIDMULLER 0517960000 WEIDMULLER SCHT 7 GROUP MARKER

Inventory
Unavailable for order
Manufacturer:WEIDMULLER
Manufacturer #:0517960000

Description

Terminal marker. Polyamide. Horizontal and vertical print. White.

Specifications

Brand Name Weidmuller Item Name Terminal Marker
Type Horizontal and Vertical Print Height 39.3 mm
Width 8 mm Material Polyamide 66
Color White Series/Model SCHT
Temperature Rating -40 to 100 °C For Use With Connectors
Standards RoHS Compliant, ECLASS 9.0, ECLASS 9.1, ECLASS 10.0 27-14-11-37, ECLASS 11.0 27-28-11-01, UL 94 V-2 Flammability Rating UPC 626835001748

Packages

1 - UNIT - 1 20 - UNIT - 20