WEIDMULLER 1112940000 33.3 x 8 mm WAD Connector Group Markers Cover, White
Description
The WAD connector marker is suitable for W-series terminals and for the WEW 35/2 and ZEW 35/2 end brackets. The markers are available as blank markers, with custom printing or standard print with lightning symbol. The WAD MultiCard markers are suitable for labelling with PrintJet CONNECT printers.
Specifications
Brand Name | Weidmuller | Item Name | Group Marker |
Height | 1.311 in | Width | 0.315 in |
Depth | 0.462 in | Material | Polyamide 66 |
Color | White | Number of Markers | 1 |
Temperature Rating | -40 to 100 °C | For Use With | Labelling with PrintJet Connect Printers |
Standards | RoHS Compliant |
Packages
48 - UNIT - (48) |