![wie0484601530](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12140320.jpg?preset=medium)
WIELAND ELECTRIC INC 04.846.0153.0 Marking Tag Strip for DIN Rail Terminal Blocks Marked, Type 9705A/6/10 B 6 mm W Black on White
Description
Marking strip, marked. Type-9705A/6/10 B. For DIN rail terminal blocks.
Specifications
Brand Name | Wieland Electric | Item Name | Marking Tag Strip |
Type | Marked, Type 9705A/6/10 B | Width | 6 mm |
Material | Polyamide 66/6 | Color | Black on White |
Number of Markers | 10 | Legend | 1 - 10 |
For Use With | DIN Rail Terminal Blocks | Standards | RoHS Compliant |
Application | For Clear Wire/Termination Point Assignment | UPC | 015573069453 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |