WIELAND ELECTRIC 04.848.0353.0 6mm²/8mm Wide Wieland Marking Strips, Marked 21-30
Description
Marking strip made of polyamide 6.6 with 21 to 30 marked. Suitable for use with DIN-rail terminal blocks.
Specifications
Brand Name | Wieland Electric | Item Name | Marking Tag Strip |
Type | Marked, Type 9705A/8/10 B | Height | 8 mm |
Width | 8 mm | Material | Polyamid 6/6 |
Color | White | Number of Markers | 10 |
Legend | 21-30 | For Use With | DIN Rail Terminal Blocks |
Standards | Reach SVHC, ROHS Compliant | UPC | 015573071715 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |