![wie0484808530](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932659.jpg?preset=medium)
WIELAND ELECTRIC INC 04.848.0853.0 MARKING TAGS 8mm MARKED71-80 10/PK
Specifications
Brand Name | Wieland Electric | Item Name | Marking Tag Strip |
Type | Marked, Type 9705A/8/10 B | Height | 8 mm |
Width | 8 mm | Material | Polyamid 6/6 |
Color | White | Number of Markers | 10 |
Legend | 71-80 | Standards | Reach SVHC, ROHS Compliant |
UPC | 015573071869 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |