WIELAND ELECTRIC 04.855.3253.0 2.5mm²/5mm Wide Wieland Marking Strips, Marked N
Description
Marking strip made of polyamide 6.6 with N marked. Suitable for use with DIN-rail terminal blocks.
Specifications
Brand Name | Wieland Electric | Item Name | Marking Tag Strip |
Type | Type 9705A/5/10B, Marked | Width | 5 mm |
Material | Polyamid 6/6 | Color | White |
Legend | N | For Use With | DIN Rail Terminal Blocks |
Standards | RoHS Compliant | UPC | 015573370061 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |