WIELAND ELECTRIC 04.242.5053.0 5mm Wieland Electric Unmarked Strip Marking Terminal Block, White
Description
Marking strip, unmarked. For DIN rail terminal blocks with 5 and 10 mm width. Modular spacing 5 mm.
Specifications
Brand Name | Wieland Electric | Item Name | Marking Tag Strip |
Type | Marked, Type 9705 A/5/10 | Width | 5 mm |
Material | Polyamide 66/6 | Color | Black on White |
Number of Markers | 10 | Legend | 21 - 30 |
For Use With | DIN Rail Terminal Blocks | Standards | CSA Certified, RoHS Compliant |
UPC | 015573061501 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |