![wie484801530](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12140366.jpg?preset=medium)
WIELAND ELECTRIC 04.848.0153.0 MARKING TAG 8MM MARKED1-10 25/PK
Description
Marking strip, marked. Type-9705A/8/10 B. For DIN rail terminal blocks.
Specifications
Brand Name | Wieland Electric | Item Name | Marking Tag Strip |
Type | Marked, Type 9705A/8/10 B | Height | 8 mm |
Width | 8 mm | Material | Polyamid 6/6 |
Color | White | Number of Markers | 10 |
Legend | 1-10 | For Use With | 6 mm² DIN Rail Terminal Blocks |
Standards | Reach SVHC, ROHS Compliant | UPC | 015573071654 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |