WIELAND ELECTRIC 04.845.0353.0 2.5mm²/5mm Wide Wieland Marking Strips, Marked 21-30
Description
Marking strip, marked. Type-9705A/5/10 B. For DIN rail terminal blocks.
Specifications
Brand Name | Wieland Electric | Item Name | Marking Strip |
Type | Marked, Type 9705A/5/10 B | Width | 5 mm |
Material | Polyamide 66/6 | Color | Black on White |
Legend | 21 - 30 | For Use With | DIN Rail Terminal Blocks |
UPC | 015573067312 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |