WIELAND ELECTRIC 04.845.0453.0 2.5mm²/5mm Wide Wieland Marking Strips, Marked 31-40
Description
Marking strip, marked. Type-9705A/5/10 B. For DIN rail terminal blocks.
Specifications
Brand Name | Wieland Electric | Item Name | Marking Tag Strip |
Type | Marked, Type 9705A/5/10 B | Width | 5 mm |
Material | Polyamide 66/6 | Color | Black on White |
Number of Markers | 10 | Legend | 31 - 40 |
For Use With | DIN Rail Terminal Blocks | Standards | RoHS Compliant |
Application | For Clear Wire/Termination Point Assignment | UPC | 015573067343 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |