![wie9705a610b91](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12140330.jpg?preset=medium)
WIELAND ELECTRIC 04.846.1053.0 4mm²/6mm Wide Wieland Marking Strips, Marked 21-30
Description
Marking strip, marked. Type-9705A/6/10 B. For DIN rail terminal blocks.
Specifications
Brand Name | Wieland Electric | Item Name | Marking Tag Strip |
Type | Marked, Type 9705A/6/10 B | Width | 6 mm |
Material | Polyamide 66/6 | Color | Black on White |
Number of Markers | 10 | Legend | 91 - 100 |
For Use With | DIN Rail Terminal Blocks | Standards | RoHS Compliant |
Application | For Clear Wire/Termination Point Assignment | UPC | 015573069729 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |