
TYCO ELECTRONICS 1SNA233060R0400 Terminal Block Marker Pre-Printed 2.1 mm W White
Description
Save printing time with our large pre-printed card offer with pre-printed numbers, letters or symbols. To be used to mark screw clamp, spring loaded screw clamp, spring clamp, distribution and ADO System® terminal blocks and miniblocks, from the SNA and solution series.
Specifications
Brand Name | ABB | Item Name | Terminal Block Marker |
Type | Pre-Printed | Height | 69.6 mm |
Width | 2.1 mm | Depth | 110.5 mm |
Material | Polyamide | Color | White |
Series/Model | RC610 | Legend | 1 - 100 (Vertical) |
Standards | UL 94 V-2 Flammability | UPC | 888614295933 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |