
EGS GRTB612 6 Position 22-12AWG 300V 25Amp Appleton Terminal Block Kit
Description
GRTB Series Terminal Block Kit, Wire Size: 22 - 12 AWG, Amperage Rating: 25 AMP UL, 13 AMP CSA, Voltage Rating: 300 V UL And CSA, Connection: Screw, Number Of Poles: 6, Standard: UL Listed, CSA Certified, For Use In Standard GR Series Box
Specifications
Brand Name | Appleton | Item Name | Terminal Block Kit |
Type | GRTB Series Terminal Block Kit | Voltage Rating | 300 V |
Amperage Rating | 25 A, 13 A | Number of Poles | 6 |
Conductor Size | 22-12 AWG | Mounting Type | Direct |
Series | GRTB | Connection Type | Screw |
Standards | UL Listed, CSA Certified | Application | For use in Standard GR Series Boxes |
UPC | 781381625388 |
Packages
1 - UNIT - 1 |