HUBBELL BDB115003 Versi-Pole™ Power Distribution Splice/Reducer Block 500 kcmil - 6 AWG 3 P, 430 A,
Description
Power Distribution Block, 3 Poles, 6 AWG-500 kcmil (Run & Tap), 380 Amp/Pole
Specifications
Brand Name | Burndy | Sub Brand | Versi-Pole™ |
Item Name | Power Distribution Splice/Reducer Block | Voltage Rating | 600 VAC |
Amperage Rating | 430 A | Number of Poles | 3 |
Conductor Size | 500 kcmil - 6 AWG | Block Material | Aluminum |
Terminal Material | Electroplated Tin | Standards | CSA Certified, UR Listed |
UPC | 781810115732 |
Packages
1 - UNIT - 1 |