
MERSEN 63133 185Amp 3 Pole 2/0-#14 #4-14 Mersen Distribution Block, Aluminum
Description
Power distribution mini blocks afford a safe, convenient way of splicing cables, splitting primary power into a variety of secondary circuits or providing a fixed junction tap-off point. Power block options include single or dual primary connections with up to 30 secondary connections. Standard aluminum box connectors accommodate aluminum or copper wire, 1 conductor per opening. Standard copper box connections are for copper wire only, 1 conductor per opening. Connectors are all 1 piece and tin plated. Applications includes box, stud and quick-connect terminations for copper and/or aluminum cables.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Distribution Block |
Voltage Rating | 600 V | Amperage Rating | 175 A (UL), 185 A (CSA) |
Number of Poles | 3 | Conductor Size | 14-2/0 AWG Aluminum Primary, 14-4 AWG Aluminum Secondary |
Mounting Type | Panel | Torque Rating | 72 in-lb |
Connection Type | Box to Box | Block Material | Glass Filled Polycarbonate |
Color | Black | Dimensions | 68.83 mm W x 49.27 mm D x 73.15 mm H |
Standards | UL Listed, Component-Guide XCFR2, RU Listed, File # E73571, NEC, CSA Certified File # 69363, RoHS Compliant | Application | For Box, Stud and Quick-Connect Terminations for Copper and Aluminum Cables |
UPC | 782001758615 |
Packages
1 - UNIT - 1 |