Abbotsford
gou67663

MERSEN 67663 3 Pole 2/0-14AWG 310Amp 600V Mersen Distribution Block, Aluminum

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:67663

Description

Power distribution intermediate blocks afford a safe, convenient way of splicing cables, splitting primary power into a variety of secondary circuits or providing a fixed junction tap-off point. Power block options include single or dual primary connections with up to 30 secondary connections. Standard aluminum box connectors accommodate aluminum or copper wire, 1 conductor per opening. Standard copper box connections are for copper wire only, 1 conductor per opening. Connectors are all 1 piece and tin plated. Applications includes box, stud and quick-connect terminations for copper and/or aluminum cables.

Specifications

Brand Name Ferraz Shawmut Item Name Power Distribution Block
Voltage Rating 600 V Amperage Rating 310 A
Number of Poles 3 Conductor Size 14-2/0 AWG
Mounting Type Surface Block Material Polycarbonate
Terminal Material Aluminum Color Black
Dimensions 132.08 mm W x 82.04 mm D x 101.6 mm H Standards CSA Certified, UL Listed
Application Copper/Aluminum Conductor UPC 782001654016

Packages

1 - UNIT - 1