Abbotsford
goufspdb1a

MERSEN 175A FSPDB Series UL 1059 Finger-Safe Power Distribution Block

Price $24.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:FSPDB1A

Description

FSPDBs introduce a new level of safety and ease for installing power distribution blocks. An IP20 level of finger safe protection is achieved using the FSPDBs and thus eliminates the need for special covers or custom Plexiglas sheets to protect your panels. FSPDBs (sizes 1 to 4) simply snap onto 35mm DIN rail to provide the quickest installation. And since they are modular, you can form any number of poles desired. If multi-pole panel mounting is desired, multiple-pole assembly pins are available. FSPDBs provide a safe, convenient way of splicing cables, splitting primary power into a variety of secondary circuits or providing a fixed junction tap-off point.

Specifications

Brand Name Ferraz Shawmut Item Name Power Distribution Block
Type Finger-Safe Voltage Rating 600 VAC
Amperage Rating 175 A Number of Poles 1
Conductor Size 2/0-14 AWG, 350 kcmil - 14 AWG, 400 kcmil - 6 AWG, 600 kcmil - 4 AWG Mounting Type DIN Rail/Screw
Connection Type Screw, Box Block Material Aluminum
Dimensions 25.4 mm W x 49.5 mm D x 72.6 mm H Standards UL 1059, UL File Number E73571, CSA File Number 6228, 69363 RoHS Compliant
UPC 782001319588

Packages

3 - UNIT - (3)