MERSEN CANADA TORONTO INC FSPDB1A Power Distribution Block 2/0-14 AWG, 350 kcmil - 14 AWG, 400 kcmil - 6 AWG, 600 kcmil - 4 AWG 1 P, 175 A,
Description
Finger-safe power distribution block helps in eliminating the need for special covers or custom Plexiglas sheets to protect panels. Distribution blocks simply snap onto 35 mm DIN rail to provide the quickest installation. Modular design also allows for multi-pole applications by use of assembly pins. It provide a safe, convenient way of splicing cables, splitting primary power into a variety of secondary circuits or providing a fixed junction tap-off point.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Distribution Block |
Type | Finger-Safe | Voltage Rating | 600 VAC |
Amperage Rating | 175 A | Number of Poles | 1 |
Conductor Size | 2/0-14 AWG, 350 kcmil - 14 AWG, 400 kcmil - 6 AWG, 600 kcmil - 4 AWG | Mounting Type | DIN Rail/Screw |
Connection Type | Screw, Box | Block Material | Aluminum |
Dimensions | 25.4 mm W x 49.5 mm D x 72.6 mm H | Standards | UL 1059, UL File Number E73571, CSA File Number 6228, 69363 RoHS Compliant |
UPC | 782001319588 |
Packages
3 - UNIT - (3) |