![goumpdb69000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/395161888.jpg?preset=medium)
MERSEN MPDB69000 65-2260Amp 1-Pole Mersen MPDB Series Power Distribution Block, Adder
Description
Power distribution block provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap off points. Requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical Code. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Distribution Block |
Type | Open-Style | Voltage Rating | 600 VAC |
Amperage Rating | 545 A | Number of Poles | Adder |
Conductor Size | 250-1000 kcmil | Mounting Type | Screw |
Connection Type | Screw, Box to Box | Dimensions | 65.5 mm W x 120.7 mm H |
Standards | UL File Number E352417, CSA File Number 6228 01, RoHS Compliant | Application | For Splicing Cable, Splitting Primary Power into Secondary Circuits, Fixed Junction Tap-Off Points |
UPC | 782001452902 |
Packages
6 - UNIT - (6) |