Abbotsford
goumpdb69001

MERSEN MPDB69001 65-2260Amp 1-Pole Mersen MPDB Series Power Distribution Block

Price $372.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:MPDB69001

Description

The Next Generation Power Distribution Block (PDB). Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical Code®. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs. The MPDB series is offered in three size categories: miniature (MPDB62 and MPDB63 series), intermediate (MPDB66 and MPDB67 series), and large (MPDB68 and MPDB69 series), in both aluminum and copper.

Specifications

Brand Name Ferraz Shawmut Item Name Terminal Block/Strip
Type Open-Style Power Distribution Blocks Voltage Rating 600 VAC
Amperage Rating 545 A Number of Poles 1
Mounting Type Direct Screw Connection Type Box
Standards UL Listed - File E352417 CSA Certified - Class 6228 01 RoHS Compliant Application For cable splicing splitting primary power into secondary circuits fixed junction tap-off points
UPC 782001452919

Packages

6 - UNIT - (6)
Customers who bought this item also bought