ABB 151KFC10B 175Amp General Electric Terminal Block
Description
DIN-Rail Mounted Terminal Block with feed through blocks, box or collar type terminals, 175 A UL recognized current, 270 A at 30 °C, large cable, 3-1/8 inch, 3 points per block, 11 rail mounted points per ft and #14-2/0 wire size.
Specifications
Brand Name | GE | Item Name | Terminal Block |
Type | Feed-Through, Box or Collar | Amperage Rating | 175 A, 270 A at 30 °C |
Conductor Size | 14-2/0 AWG | Mounting Type | DIN-Rail |
Terminal Size | 3-1/8 in | Dimensions | 3.12 in L x 1.75 in W x 1.53 in H |
Standards | UL 40800 Type C/R, cUL/CSA AP53842 |
Packages
1 - UNIT - 1 |