ETLIN DANIELS TB300-10 TERM BLOCK PLASTIC 30A#10 10P
Description
Specifications
Brand Name | Cooper Industries | Sub Brand | Bussmann™ |
Item Name | Terminal Block | Type | 10-Circuit, 2-Row |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Number of Poles | 10 | Conductor Size | 22-8 AWG |
Mounting Type | Panel | Terminal Type | Screw |
Temperature Rating | -40 to 130 °C | Block Material | Thermoplastic |
Terminal Material | Steel | Color | Black |
Dimensions | 6.62 in L x 1.33 in W x 0.81 in H | Standards | RoHS Compliant |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 180 - UNIT - 180 |