EATON 40844 TRIP MOD PKZ2 6-10 FLA
Description
Trip blocks with overload release. Single-phasing sensitivity to IEC/EN 60947-4-1. Suitable for the protection of EEx e motors.
Specifications
Brand Name | Eaton | Item Name | Disconnect Terminal Block |
Voltage Rating | 460 V | Number of Poles | 3 |
Power Rating | 2.2 kW at 220 - 230 V, 4 kW at 380 - 400 V, 4 kW at 440 V, 5.5 kW at 500 V, 7.5 kW at 660 - 690 V | Standards | UL 508 Listed, CSA-C22.2 Certified in File Number 14, IEC60947-4-1, CE E36332 |
Application | For the Protection of EEx e Motors |
Packages
1 - UNIT - 1 |