![ilspdb16203](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799499.jpg?preset=medium)
ILSCO CANADA PDB-16-2/0-3 175Amp ILSCO Power Distribution Block
Description
Dual rated power distribution block manufactured from high strength 6061-T6 aluminum alloy. Provides great flexibility in using the connector as an in line splice or to reduce conductor size, high degree of impact resistance with superior insulating qualities. Suitable for use with either copper or aluminum conductors. Ensures reliability.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Power Distribution Block | Type | PDB:PWR DIST BLK AL/CU |
Voltage Rating | 600 V | Amperage Rating | 175 A/Pole |
Number of Poles | 3 | Conductor Size | 2/0-14 AWG Primary, (6) 4-14 AWG Secondary |
Connection Type | Screw | Temperature Rating | 90 °C |
Block Material | Aluminum | Color | Black |
For Use With | Copper or Aluminum Conductors | Standards | UL 1059, UL File Number E84782, CSA File Number LR29601 |
Application | Tap Connector | UPC | 783669710298 |
Packages
1 - UNIT - 1 |