![wdm0193260000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12427897.jpg?preset=medium)
WEIDMULLER 0193260000 Weidmuller SAK Series, Feed-Through Terminal
Description
SAK series. Feed through terminal block.
Specifications
Brand Name | Weidmuller | Sub Brand | Klippon® |
Item Name | Terminal Block | Type | Feed-Through |
Voltage Rating | 800 V | Amperage Rating | 41 A |
Number of Poles | 2 | Conductor Size | 22-8 AWG |
Mounting Type | Snap-On | Series | SAK |
Power Rating | 1.31 W | Wire Strip Length | 12 mm |
Torque Rating | 0.8 - 1.6 N-m | Connection Type | Screw |
Temperature Rating | -50 to 100 °C | Block Material | Polyamide |
Color | Beige, Yellow | Dimensions | 0.315 in W x 1.929 in D x 1.575 in H |
Standards | CE Certified, CSA Certified, EAC Approved, UR, RoHS Compliant | UPC | 626835031899 |
Packages
100 - UNIT - (100) |