
EGS GRTB63 6-Pole 300V 22-12AWG 25Amp Appleton Explosion-Proof Outlet Box Terminal GR
Description
GRTB terminal strip for use in standard GR series boxes Weidmuller type MK terminal block with wire range of #22-12 AWG. Mounts on 2 predrilled and tapped standard holes.
Specifications
Brand Name | Appleton | Item Name | Terminal Block Kit |
Type | GRTB Series Terminal Block Kit | Voltage Rating | 300 V |
Amperage Rating | 13/25 A | Number of Poles | 6 |
Conductor Size | 22-12 AWG | Mounting Type | Direct |
Series | GRTB | Connection Type | Screw |
Standards | UL Listed, CSA Certified | Application | For Use in Standard GR Series Boxes |
UPC | 781381625395 |
Packages
1 - UNIT - 1 |