![idi89610](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359774.jpg?preset=medium)
IDEAL INDUSTRIES 89-610 12-Pole Nylon 66 Plastic One Piece Barrier Strip
Description
This barrier strip is UL recognized and CUL rated for 30A, 600V comes with recessed screws and tubular contacts. Connect stripped un-terminated solid or stranded wire. Modular 12 circuits can be cut into smaller sections. Plastic housing is UL flame rated to 94V-2. Rated temperature to 105 degrees C. Torque Rating of 7 in-lbs.
Specifications
Brand Name | Ideal | Item Name | Barrier Strip |
Voltage Rating | 300/400 V | Amperage Rating | 30 A |
Number of Poles | 12 | Conductor Size | 0.34 - 6 mm² |
Mounting Type | Direct | Connection Type | Plug-in, Screw |
Temperature Rating | 105 °C | Color | White |
Standards | C/US UL Listed, RoHS | UPC | 783250896103 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |