Abbotsford
idi89202

IDEAL INDUSTRIES 89-202 30Amp 600V 2-Pole Barrier Style Terminal Block (10/Box), Black

Price $12.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:89-202

Description

89-200 series terminal strip with 0.562 in. center spacing. Accepts wire sizes from 22 through 10 AWG copper. #8-32 philslot, zinc-plated steel terminal screws. Torque Rating of 16 in-lbs. Rugged base eliminates breakage. Rated up to 600V, 30A.


.562? (14.82mm) center spacing

Accepts wire sizes from 10 through 22 AWG Cu

#8-32 Philslot, zinc-plated steel terminal screws

Recommended torque: 16 in.-lb.

Heavy-duty, corrosion-resistant screws, surface plates, and optional hardware

Rugged polyester thermoplastic base (UL Rated 94V-0)

UL Recognized (E82048) and CSA Certified (LR15364)

Specifications

Brand Name Ideal Item Name Terminal Block/Strip
Voltage Rating 600 V Amperage Rating 30 A
Spacing 0.562 in Color Black
Standards CSA Certified, UL Listed, RoHS Compliant UPC 783250892020

Packages

1 - UNIT - 1 5 - UNIT - 5