Abbotsford
idi89204

IDEAL INDUSTRIES 89-204 4-Pole 30Amp 600VAC 10-22AWG Terminal Strips Philslot Zinc Plated Steel, Black

Price $17.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:89-204

Description

89-200 series terminal strip with 0.562 in. center spacing. Accepts wire sizes from 22 through 10 AWG copper. #8-32 philslot, zinc-plated steel terminal screws. Torque Rating of 16 in-lbs. Rugged base eliminates breakage. Rated up to 600V, 30A.


.562? (14.82mm) center spacing

Accepts wire sizes from 10 through 22 AWG Cu

#8-32 Philslot, zinc-plated steel terminal screws

Recommended torque: 16 in.-lb.

Heavy-duty, corrosion-resistant screws, surface plates, and optional hardware

Rugged polyester thermoplastic base (UL Rated 94V-0)

UL Recognized (E82048) and CSA Certified (LR15364)

Specifications

Brand Name Ideal Item Name Terminal Strip
Voltage Rating 600 V Amperage Rating 30 A
Number of Poles 4 Conductor Size 22-10 AWG
Mounting Type Direct Spacing 0.562 in
Torque Rating 16 in-lb Connection Type #8 Screw
Temperature Rating 40 - 130 °C Block Material Thermoplastic
Color Black Dimensions 33.78 mm W x 20.57 mm H
Standards UL E62622, CSA LR15364, RoHS Compliant, UL94 V-0 UPC 783250892044

Packages

1 - UNIT - 1 5 - UNIT - 5