Abbotsford
idi89210

IDEAL INDUSTRIES 89-210 600V 30Amp 10-Pole 10-Position One Piece Terminal Strip Thermoplastic, Black Surface

Price $50.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:89-210

Description

89-200 series terminal strip with 0.562 in. center spacing. Accepts wire sizes from 22 through 10 AWG copper. #8-32 philslot, zinc-plated steel terminal screws. Torque Rating of 16 in-lbs. Rugged base eliminates breakage. Rated up to 600V, 30A.


.562? (14.82mm) center spacing

Accepts wire sizes from 10 through 22 AWG Cu

#8-32 Philslot, zinc-plated steel terminal screws

Recommended torque: 16 in.-lb.

Heavy-duty, corrosion-resistant screws, surface plates, and optional hardware

Rugged polyester thermoplastic base (UL Rated 94V-0)

UL Recognized (E82048) and CSA Certified (LR15364)

Specifications

Brand Name Ideal Item Name Terminal Strip
Voltage Rating 600 V Amperage Rating 30 A
Number of Poles 10 Conductor Size 0.34 - 6 mm²
Mounting Type Direct Spacing 0.562 IN
Connection Type Screw Temperature Rating -40 to 130 °C
Block Material Thermoplastic Color Black
Standards CSA, UL Listed, RoHS UPC 783250892105

Packages

1 - UNIT - 1