
WIELAND ELECTRIC 21.341.4253.0 Terminal Block 22-6 AWG 12 P, 57 A,
Description
Europa Divisible type-20 terminal strip with wire protection, M5 screw size.
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | European Style, Type 20 | Voltage Rating | 500 V |
Amperage Rating | 57 A | Number of Poles | 12 |
Conductor Size | 22-6 AWG | Mounting Type | Panel, Cable |
Wire Strip Length | 8 mm | Terminal Type | Screw |
Terminal Size | M5 | Spacing | 14.5 mm |
Standards | cURus, CSA Certified | UPC | 015573165568 |
Packages
1 - UNIT - 1 |