
WIELAND ELECTRIC 21.311.1253.0 10Amp 300V 12 Pole Panel Mount Barrier Terminal Block
Description
Europa terminal strip, divisible. Type-6 E DS with wire protection.
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Strip |
Amperage Rating | 24 A | Number of Poles | 12 |
Mounting Type | Direct | Connection Type | Screw |
Block Material | Thermoplastic | Dimensions | 10 mm W x 17.3 mm H |
UPC | 015573164608 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |