WIELAND ELECTRIC 21.331.6253.0 10 Position Europa Terminal Block
Description
Europa terminal strip, divisible. Type-10 E DS with wire protection.
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Strip |
Amperage Rating | 32 A | Number of Poles | 12 |
Mounting Type | Direct | Connection Type | Screw |
Block Material | Thermoplastic | Dimensions | 12 mm W x 20 mm H |
UPC | 015573165230 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |