HPS QC15ESCB 150VA 50/60Hz 1-Phase 120x240V Primary 16x32V Secondary Buck Boost Transformer
Description
Buck-boost transformers offer an economical solution to the adjustment of line voltages that are slightly above or below normal. When a buck-boost transformer is connected as an autotransformer, only a portion of the load kVA is actually transformed. The majority of the load kVA is passed directly through to the source. For this reason a buck-boost transformer may be used to supply a much larger kVA load than is indicated on the nameplate. Buck-boost transformers can be used to adjust stable voltages only. PRODUCT FEATURES:- 50/60 Hz frequency - Encapsulated core & coils in a combination silica sand and resin compound - Designed with a heavy duty NEMA Type 3R enclosure - Insulation system: 130°C (80°C rise) for 50 to 1000 VA; 180°C (115°C rise) for 1500 to 5000 VA - UL listed - CSA certified
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | HPS Universal™ |
Item Name | Buck-Boost Transformer | Type | Encapsulated |
Primary Voltage | 120/240 VAC | Secondary Voltage | 16/32 VAC |
VA Rating | 150 VA | Frequency Rating | 50/60 Hz |
Material | Copper Winding | Phase | 1 |
Insulation | Class B | Connection Type | Lead Wire |
Color | Gray | Dimensions | 3.69 in W x 5.06 in D x 7.19 in H |
Enclosure Type | NEMA 3R | Mounting Type | Wall |
Temperature Rating | 80 °C | Standards | UL File Number E50394, CSA File Number LR3902 |
Application | Please visit HPS Toolbox at http://www.hammondpowersolutions.com/about-us/hps-toolbox/ to calculate buck boost applications. | UPC | 803423042356 |
Packages
1 - UNIT - 1 |