HPS QC25ERCB 250VA 50/60Hz 1-Phase 120x240V Primary 12x24V Secondary Buck Boost Transformer
Description
Buck-boost transformers offer an economical solution to the adjustment of line voltages that are slightly above or below normal. When a buck-boost transformer is connected as an autotransformer, only a portion of the load kVA is actually transformed. The majority of the load kVA is passed directly through to the source. For this reason a buck-boost transformer may be used to supply a much larger kVA load than is indicated on the nameplate. Buck-boost transformers can be used to adjust stable voltages only. PRODUCT FEATURES:- 50/60 Hz frequency - Encapsulated core & coils in a combination silica sand and resin compound - Designed with a heavy duty NEMA Type 3R enclosure - Insulation system: 130°C (80°C rise) for 50 to 1000 VA; 180°C (115°C rise) for 1500 to 5000 VA - UL listed - CSA certified
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Buck Boost Autotransformers and Low Voltage Lighting Transfomers |
Item Name | Lighting Transformer | Type | Dry |
Primary Voltage | 120 - 240 V | Secondary Voltage | 12 - 24 V |
Frequency Rating | 50/60 Hz | Material | Steel |
Phase | 1 | Power Rating | 250 W |
Connection Type | Wire Lead | Color | Gray |
Dimensions | 5.75 in L x 4.5 in W x 7.25 in H | Enclosure Type | NQ1-N3R - Indoor or Outdoor |
Mounting Type | Wall | Temperature Rating | 40 °C |
Standards | CSA Certified, UL Listed, Class 1 Div II | Application | Please visit HPS Toolbox at http://www.hammondpowersolutions.com/about-us/hps-toolbox/ to calculate buck boost applications. |
UPC | 803423042479 |
Packages
1 - UNIT - 1 |