
EATON EPTX240P 50VA 240/120V Eaton Cutler-Hammer Transformer
Description
Transformer kit.
Specifications
Brand Name | Eaton | Item Name | Motor Control Transformer Kit |
Type | Primary Fused | Primary Voltage | 240 VAC |
Secondary Voltage | 120 VAC | VA Rating | 50 VA |
Series/Model | XT IEC | For Use With | IEC Starter |
UPC | 621037090392 |
Packages
1 - UNIT - 1 |