EATON EPTX600P 50VA 600/120V Eaton Cutler-Hammer Transformer
Description
Transformer kit.
Specifications
Brand Name | Eaton | Item Name | Motor Control Transformer Kit |
Type | Primary Fused | Primary Voltage | 600/120 V |
Secondary Voltage | 120 VAC | VA Rating | 50 VA |
Series/Model | XT IEC | Dimensions | 8.0000 IN X 6.0000 IN X 4.0000 IN |
UPC | 621037090415 |
Packages
1 - UNIT - 1 |