EATON 1-016026 SYSTM TXFMR 50VA 480/120V W/ FUSE CLIP
Description
Control power transformer (CPT) with both a fused primary and secondary voltage. 50 VA rating.
Specifications
Brand Name | Eaton | Item Name | Control Power Transformer |
Type | Primary Fused | Primary Voltage | 480 V |
Secondary Voltage | 120 V | VA Rating | 50 VA |
Amperage Rating | 1/2 A Primary, 6/10 A Secondary |
Packages
1 - UNIT - 1 |