EATON 101226 SYSTM TXFMR 75VA 240/120V
Description
Control transformer for use with DIL2M, DIL2AM contactor.
Specifications
Brand Name | Eaton | Item Name | Control Transformer |
Primary Voltage | 240 V | Secondary Voltage | 120 V |
VA Rating | 75 VA | Amperage Rating | 0.75 A |
For Use With | DIL2M, DIL2AM Contactor |
Packages
1 - UNIT - 1 |