Abbotsford
gec308xt123a

ABB CR308XT123A TXFMR KIT 50VA 208/120VFOR SIZE 0/1 STARTER

Price $303.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR308XT123A

Description

Combination Starter Transformer Kit with NEMA size 0, 1 and 50 VA standard capacity, 200-208 V primary, 115-120 V secondary voltage. To be installed in CR307, CR308 and CR387 size 0-6 combination starter. It supplies low voltage control for such a device.

Specifications

Brand Name GE Item Name Transformer
Primary Voltage 200 - 208 V Secondary Voltage 115 - 120 V
VA Rating 50 VA For Use With NEMA 0/1 CR307, CR308 Magnetic Starter

Packages

1 - UNIT - 1