DOUGLAS LIGHTING CONTROLS WR-4075-347 75VA 347-24V Douglas Lighting Controls Transformer
Description
WR-4075-347 is a transformer with 40VA steady draw and 75 VA pulsed draw that supply the switching for Douglas 2-wire relay control. 2-wire relays are latching type and only require power to switch on or off. One transformer is suf¿cient to service many relays and devices. Current limiting and internally fused with an automatically resetting thermal fuse.
Specifications
Brand Name | Douglas Lighting Controls | Item Name | Control Transformer |
Type | Class 2, Ring Core, Standard Duty, Current Limiting | Primary Voltage | 347 V |
Secondary Voltage | 24 VAC | VA Rating | 40 - 75 VA |
Series/Model | WR-4075 | Connection Type | 6 in Wire |
Dimensions | 3.15 in W x 3.15 in D x 2.56 in H | Temperature Rating | -20 to 120 °F |
For Use With | Douglas 2-Wire Relay Control | Standards | UL Listed, CSA Certified |
Packages
1 - UNIT - 1 |