Abbotsford
hamsp100ar

HPS SP100AR 100VA 1-Phase 60Hz 600V Primary 12x24V Secondary HPS Spartan Industrial Open Core and Coil Control Transformer

Price $66.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:SP100AR

Description

The HPS Spartan line of industrial open core and coil control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan offers an efficient and economical solution. These units are well suited for HVAC applications, signal and alarm systems, motor control circuits, lighting and circuit isolation.The HPS Spartan control transformer is an open style unit with molded terminal blocks from 50VA up to 3000VA or 30 amps. For an economical approach to control transformers, the HPS Spartan is the transformer of choice.

Specifications

Brand Name Hammond Power Solutions Sub Brand HPS Spartan®
Item Name Control Transformer Type Isolation
Primary Voltage 600 V Secondary Voltage 12 - 24/11 - 22 V
VA Rating 100 VA Frequency Rating 60 Hz
Insulation Class B Dimensions 75.946 mm W x 94.996 mm D x 72.39 mm H
Temperature Rating 40 C Standards IEC 85
Application HVAC, signals and alarm systems, motor control circuits, lighting and circuit isolation UPC 803423098704

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok