
HPS PH500AR 500VA 1 Phase 60Hz 600x12/24 or 575x11.5/23 or 550x11/2 Hammond PH Series Control Open Transformer, Copper
Description
HPS Imperator® group B encapsulated machine tool industrial control transformer specifically designed to meet high inrush industrial applications where electromagnetic components such as relay, solenoids and magnetic motor starters are used. High quality, high permeability silicon steel laminations. All welded construction. Lifetime warranty.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Machine Tool Industrial Control Transformer |
Item Name | Transformer | Type | Transformer control |
Frequency Rating | 60 Hz | Enclosure Type | Core and Coil |
Mounting Type | Panel | Temperature Rating | 40 °C |
Standards | CSA Certified, UL Listed | Application | Automation, Control, Machines, Panel Shops, Solenoids and Timers Applications |
UPC | 803423077921 |
Packages
1 - UNIT - 1 |