
HPS PH250AJ 250VA 1 Phase 60Hz 600x120/240 or 575x115/230 or 550x110/220 Hammond PH Series Control Open Transformer, Copper
Description
HPS Imperator® group A encapsulated machine tool industrial control transformer specifically designed to meet high inrush industrial applications where electromagnetic components such as relay, solenoids and magnetic motor starters are used. High quality, high permeability silicon steel laminations. All welded construction. Lifetime warranty.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Machine Tool Industrial Control Transformer |
Item Name | Control Transformer | Type | Tranformer > Dry Type > Control > Molded |
Primary Voltage | 600/575/550 V | Secondary Voltage | 120 - 240/110 - 220 V |
VA Rating | 250 VA | Frequency Rating | 60 Hz |
Dimensions | 133.35 mm W x 114.3 mm D x 96.774 mm H | Temperature Rating | 40 C |
Standards | CSA, UL | Application | Automation, Panel shops, Machines, Solenoids, Control Applications, Timers |
UPC | 803423018993 |
Packages
1 - UNIT - 1 |